FAG

FAG Cylindrical roller bearing caged Double row NN3013-D-TVP-SP-XL

  • ERIKS:14126787
Image 1
Save to list

€488.16/ pieceexcl. VAT

€590.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
65 mm
Outer Diameter
100 mm
Width
26 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
91 kN
Static load rating
116 kN
Limiting speed
10800 rpm
Number of rows
Double row