

€488.16/ pieceexcl. VAT
€590.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 26 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 91 kN |
Static load rating | 116 kN |
Limiting speed | 10800 rpm |
Number of rows | Double row |