

€474.81/ pieceexcl. VAT
€574.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 26 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 87 kN |
Static load rating | 106 kN |
Limiting speed | 11300 rpm |
Number of rows | Double row |