FAG

FAG Cylindrical roller bearing caged Double row NN3011-D-K-TVP-SP-XL

  • ERIKS:13448464
  • Manufacturer:4054369088465
Image 1
Save to list

€460.76/ pieceexcl. VAT

€557.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
55 mm
Outer Diameter
90 mm
Width
26 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
82 kN
Static load rating
97 kN
Limiting speed
11900 rpm
Number of rows
Double row