

€447.41/ pieceexcl. VAT
€541.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 63 kN |
Static load rating | 73 kN |
Limiting speed | 13500 rpm |
Number of rows | Double row |