FAG

FAG Cylindrical roller bearing caged Double row NN3009-D-TVP-SP-XL

  • ERIKS:14184586
Image 1
Save to list

€438.30/ pieceexcl. VAT

€530.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
23 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
59 kN
Static load rating
65 kN
Limiting speed
14400 rpm
Number of rows
Double row