FAG

FAG Cylindrical roller bearing caged Double row NN3008-D-TVP-SP-XL

  • ERIKS:14184581
Image 1
Save to list

€405.27/ pieceexcl. VAT

€490.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
21 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
46.5 kN
Static load rating
52 kN
Limiting speed
16200 rpm
Number of rows
Double row