FAG

FAG Cylindrical roller bearing caged Double row NN3007-D-K-TVP-SP-XL

  • ERIKS:13448460
  • Manufacturer:4054369363579
Image 1
Save to list

€401.77/ pieceexcl. VAT

€486.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
20 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
40.5 kN
Static load rating
41.5 kN
Limiting speed
17800 rpm
Number of rows
Double row