FAG

FAG Cylindrical roller bearing caged Double row NN3006-D-K-TVP-SP-XL

  • ERIKS:13448459
  • Manufacturer:4054369569766
Image 1
Save to list

€398.27/ pieceexcl. VAT

€481.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
19 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
30 kN
Static load rating
31 kN
Limiting speed
20600 rpm
Number of rows
Double row