

€2,434.92/ pieceexcl. VAT
€2,946.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NDK |
Cover width | 20 mm |
Cover length | 476.6 mm |
Material | Cast iron |
Cover model | Closed |