

€165.62/ pieceexcl. VAT
€200.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BSB..-2Z-SU-XL |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 40.5 kN |
With sealing | Yes |
Static load rating | 89 kN |
Limiting speed grease lubrication | 5400 rpm |