

€144.32/ pieceexcl. VAT
€174.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BSB..-2Z-SU-XL |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 28.5 kN |
With sealing | Yes |
Static load rating | 47 kN |
Limiting speed grease lubrication | 8700 rpm |