

€271.83/ pieceexcl. VAT
€328.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7603..2RS-TVP |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Height | 17 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 29.5 kN |
With sealing | Yes |
Static load rating | 68 kN |
Limiting speed grease lubrication | 5100 rpm |