

€233.19/ pieceexcl. VAT
€282.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7603..2RS-TVP |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 25.5 kN |
With sealing | Yes |
Static load rating | 53 kN |
Limiting speed grease lubrication | 6200 rpm |