

€278.15/ pieceexcl. VAT
€336.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7602..-2RS-TVP |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Height | 16 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 27.5 kN |
With sealing | Yes |
Limiting speed grease lubrication | 5000 rpm |