

€239.52/ pieceexcl. VAT
€289.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7602..-2RS-TVP |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 23.2 kN |
With sealing | Yes |
Static load rating | 50 kN |
Limiting speed grease lubrication | 5100 rpm |