

€224.06/ pieceexcl. VAT
€271.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7602..-2RS-TVP |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Height | 14 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 19.1 kN |
With sealing | Yes |
Static load rating | 38 kN |
Limiting speed grease lubrication | 6800 rpm |