

€126.37/ pieceexcl. VAT
€152.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BSB..-SU-XL |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 32 kN |
With sealing | No |
Static load rating | 64 kN |
Limiting speed grease lubrication | 6700 rpm |