

€402.45/ pieceexcl. VAT
€486.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BSB..-T |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 33.5 kN |
With sealing | No |
Static load rating | 98 kN |
Limiting speed grease lubrication | 4200 rpm |