

€405.99/ pieceexcl. VAT
€491.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BSB..-T |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Height | 20 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 62 kN |
With sealing | No |
Static load rating | 172 kN |
Limiting speed grease lubrication | 4000 rpm |