

€246.54/ pieceexcl. VAT
€298.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BSB..-T |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 30 kN |
With sealing | No |
Static load rating | 85 kN |
Limiting speed grease lubrication | 5100 rpm |