

€503.60/ pieceexcl. VAT
€609.36incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7603..-TVP |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Height | 27 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 72 kN |
With sealing | No |
Static load rating | 203 kN |
Limiting speed grease lubrication | 3600 rpm |