

€266.19/ pieceexcl. VAT
€322.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7603..-TVP |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Height | 21 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 38 kN |
With sealing | No |
Static load rating | 100 kN |
Limiting speed grease lubrication | 5100 rpm |