

€179.81/ pieceexcl. VAT
€217.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7603..-TVP |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 25.5 kN |
With sealing | No |
Static load rating | 53 kN |
Limiting speed grease lubrication | 8200 rpm |