

€236.71/ pieceexcl. VAT
€286.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7602..-TVP |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Height | 18 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 39 kN |
With sealing | No |
Static load rating | 106 kN |
Limiting speed grease lubrication | 4900 rpm |