

€205.09/ pieceexcl. VAT
€248.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7602..-TVP |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Height | 17 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 31.5 kN |
With sealing | No |
Static load rating | 81 kN |
Limiting speed grease lubrication | 5700 rpm |