

€140.20/ pieceexcl. VAT
€169.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7602..-TVP |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Height | 11 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 13.1 kN |
With sealing | No |
Static load rating | 24.7 kN |
Limiting speed grease lubrication | 12300 rpm |