

€135.26/ pieceexcl. VAT
€163.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 7602..-TVP |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Height | 10 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Single direction |
Dynamic load rating | 12.2 kN |
With sealing | No |
Static load rating | 20.7 kN |
Limiting speed grease lubrication | 14100 rpm |