
€3,146.67/ pieceexcl. VAT
€3,807.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2347 |
Inner Diameter | 124 mm |
Outer Diameter | 180 mm |
Height | 72 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
With sealing | No |