

€11,051.24/ pieceexcl. VAT
€13,372.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Height | 132 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 280 kN |
With sealing | No |
Static load rating | 1060 kN |
Limiting speed grease lubrication | 1800 rpm |
Limiting speed oil-air lubrication | 2600 rpm |