

€9,813.65/ pieceexcl. VAT
€11,874.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Height | 120 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 246 kN |
With sealing | No |
Static load rating | 940 kN |
Limiting speed grease lubrication | 1900 rpm |
Limiting speed oil-air lubrication | 2800 rpm |