

€8,722.16/ pieceexcl. VAT
€10,553.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Height | 120 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 237 kN |
With sealing | No |
Static load rating | 880 kN |
Limiting speed grease lubrication | 2000 rpm |
Limiting speed oil-air lubrication | 3000 rpm |