

€7,119.32/ pieceexcl. VAT
€8,614.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Height | 108 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 213 kN |
With sealing | No |
Static load rating | 770 kN |
Limiting speed grease lubrication | 2200 rpm |
Limiting speed oil-air lubrication | 3200 rpm |