

€4,763.53/ pieceexcl. VAT
€5,763.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Height | 90 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 143 kN |
With sealing | No |
Static load rating | 510 kN |
Limiting speed grease lubrication | 2600 rpm |
Limiting speed oil-air lubrication | 3600 rpm |