

€2,871.32/ pieceexcl. VAT
€3,474.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Height | 84 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 132 kN |
With sealing | No |
Static load rating | 470 kN |
Limiting speed grease lubrication | 2600 rpm |
Limiting speed oil-air lubrication | 3600 rpm |