

€2,136.64/ pieceexcl. VAT
€2,585.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Height | 84 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 128 kN |
With sealing | No |
Static load rating | 440 kN |
Limiting speed grease lubrication | 2800 rpm |
Limiting speed oil-air lubrication | 3800 rpm |