

€1,941.39/ pieceexcl. VAT
€2,349.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Height | 72 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 101 kN |
With sealing | No |
Static load rating | 350 kN |
Limiting speed grease lubrication | 3200 rpm |
Limiting speed oil-air lubrication | 4300 rpm |