

€1,906.26/ pieceexcl. VAT
€2,306.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Height | 66 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 74 kN |
With sealing | No |
Static load rating | 250 kN |
Limiting speed grease lubrication | 3600 rpm |
Limiting speed oil-air lubrication | 4800 rpm |