

€1,444.08/ pieceexcl. VAT
€1,747.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Height | 60 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 68 kN |
With sealing | No |
Static load rating | 229 kN |
Limiting speed grease lubrication | 3800 rpm |
Limiting speed oil-air lubrication | 5000 rpm |