

€1,431.46/ pieceexcl. VAT
€1,732.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Height | 60 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 67 kN |
With sealing | No |
Static load rating | 222 kN |
Limiting speed grease lubrication | 4000 rpm |
Limiting speed oil-air lubrication | 5300 rpm |