

€1,150.51/ pieceexcl. VAT
€1,392.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Height | 48 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 47.5 kN |
With sealing | No |
Static load rating | 144 kN |
Limiting speed grease lubrication | 5000 rpm |
Limiting speed oil-air lubrication | 6700 rpm |