

€866.75/ pieceexcl. VAT
€1,048.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 2344 |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Height | 34 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
Dynamic load rating | 19.1 kN |
With sealing | No |
Static load rating | 46.5 kN |
Limiting speed grease lubrication | 9500 rpm |
Limiting speed oil-air lubrication | 1400 rpm |