

€1,843.05/ pieceexcl. VAT
€2,230.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BAX..-F-T-P4S-DBL |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Height | 45 mm |
Contact angle | 30 ° |
Cage | Plastic |
Bearing arrangement | Set of 2 bearings O arrangement |
With sealing | No |