

€1,410.36/ pieceexcl. VAT
€1,706.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BAX..-F-T-P4S-DBL |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Height | 40.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Bearing arrangement | Set of 2 bearings O arrangement |
Dynamic load rating | 41 kN |
With sealing | No |
Static load rating | 92 kN |
Limiting speed grease lubrication | 7500 rpm |
Limiting speed oil-air lubrication | 11000 rpm |