

€1,112.57/ pieceexcl. VAT
€1,346.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BAX..-F-T-P4S-DBL |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Height | 36 mm |
Contact angle | 30 ° |
Cage | Plastic |
Bearing arrangement | Set of 2 bearings O arrangement |
Dynamic load rating | 30 kN |
With sealing | No |
Static load rating | 64 kN |
Limiting speed grease lubrication | 9000 rpm |
Limiting speed oil-air lubrication | 13000 rpm |