

€9,021.69/ pieceexcl. VAT
€10,916.24incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 320 mm |
Width | 288 mm |
Thread Size | Tr340x5 |
prepared for oil injection | Yes |