

€8,188.20/ pieceexcl. VAT
€9,907.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 360 mm |
Width | 264 mm |
Thread Size | Tr380x5 |
prepared for oil injection | Yes |