

€6,580.51/ pieceexcl. VAT
€7,962.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 300 mm |
Width | 226 mm |
Thread Size | Tr320x5 |
prepared for oil injection | Yes |