

€4,055.06/ pieceexcl. VAT
€4,906.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 280 mm |
Width | 208 mm |
Thread Size | Tr300x4 |
prepared for oil injection | Yes |