

€3,151.35/ pieceexcl. VAT
€3,813.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 280 mm |
Width | 208 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |